
1/2 - 13 X 2.75" #7 Head Bucket Tooth (Key) Plow Bolt Grade 8 Black Oxide
Mfr # ZMG58196
Zoro # G922604154
product price:Â $1.29
/ea
Sold in multiples of 50 for $64.50
Key Features
Fastener Industry Standards
SAE J429
Head Type
#7 Bucket Tooth
Material
Alloy Steel
Material Grade/Class
8
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZMG58196
Zoro #
G922604154
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
2.75 in
Details
Fastener Industry Standards
SAE J429
Head Type
#7 Bucket Tooth
Material
Alloy Steel
Item
#7 Head Bucket Tooth Plow Bolt
Material Grade/Class
8
Finish
Black Oxide
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.