
1/2 - 13 X 36" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW
Mfr # 2038447
Zoro # G322604204
product price:Â $12.89
/ea
Sold in multiples of 3 for $38.67
Key Features
Material Grade/Class
Grade 8-/ Grade BD
Thread Pitch
13
Thread Fit
2A
Rockwell Hardness
HRC 33-39
Finish
Trivalent Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2038447
Zoro #
G322604204
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Thread Size
1/2"-13
Details
Material Grade/Class
Grade 8-/ Grade BD
Thread Pitch
13
Thread Fit
2A
Rockwell Hardness
HRC 33-39
Item
Threaded Rod
Finish
Trivalent Zinc Yellow
Material Quality Standards
SAE J429, ASTM A354
Material
Alloy Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.