Zoro Homepage

1/2 - 20 X 5FT L FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN

  • Mfr # 2046002

  • Zoro # G222604311


product price: $14.99
/ea
Sold in multiples of 3 for $44.97

Key Features

Finish
Plain
Thread Pitch
20
Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046002
Zoro #
G222604311
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
60 in

Details

Finish
Plain
Thread Pitch
20
Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
Material
Alloy Steel
Item
Threaded Rod
Material Grade/Class
Grade 8-/ Grade BD
Rockwell Hardness
HRC 33-39

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.