
1/4-20 SERR HEX FLANGE LOCK NUT BLK ZINC & BAKE
Mfr # ZMG0024
Zoro # G322604112
product price: $0.24
/eaSold in multiples of 175 for $42.00
Key Features
Material Grade/Class
2
Corrugated Tubing Fitting Color
Zinc Black
Finish
Zinc Black
Standards
SAE J995
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZMG0024
Zoro #
G322604112
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Material Grade/Class
2
Corrugated Tubing Fitting Color
Zinc Black
Finish
Zinc Black
Item
Hex Flange Locknut
Standards
SAE J995
Material
Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.