1/4" - 20 X 0.585" TAPPED WELD BOSS PILOTED 1010 - 1018 STEEL PLAIN

  • Mfr # 2022980

  • Zoro # G222604076


product price: $0.56
/ea
Sold in multiples of 75 for $42.00

Key Features

Base Length
0.585 in
Finish
Plain
Material
1010 - 1018 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2022980
Zoro #
G222604076
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Length
0.585 in

Details

Item
Piloted Weld Boss
Finish
Plain
Material
1010 - 1018 Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.