
1/4 - 20 X 1 1/2" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN
Mfr # 2026019
Zoro # G322604358
product price: $0.55
/eaSold in multiples of 75 for $41.25
Key Features
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8-/ Grade BD
Finish
Plain
Material Quality Standards
SAE J429, ASTM A354
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2026019
Zoro #
G322604358
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1-1/2 in
Details
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8-/ Grade BD
Item
Threaded Rod
Finish
Plain
Material Quality Standards
SAE J429, ASTM A354
Material
Alloy Steel
Thread Pitch
20
Thread Fit
2A
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.