Shop ZMG FASTENERS PLUS
See all product information
Create Account
1/4-20 X 1 PHIL PAN FULL/THRD MACHINE SCREW BLK ZINC
- Mfr # ZMG0025
- Zoro # G122604299
product price:Â
$
0.33
/ea
Sold in multiples of 125 for
$41.25
Key Features
Pan Head
Fastener Length
1 in
Material
Steel
Finish
Zinc Black
Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZMG0025
- Zoro #
- G122604299
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 1 in
- Size
- 1/4 in
Details
- Head Type
- Pan
- Material
- Steel
- Finish
- Zinc Black
- Item
- Machine Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.