
1/4 - 20 x 10" HOLD DOWN 60 DEGREE HOOK BOLT CARBON STEEL ZINC CLEAR
Mfr # ZMG58216
Zoro # G922604017
product price:Â $1.75
/ea
Sold in multiples of 25 for $43.75
Key Features
Body Length
10 in
Finish
Zinc Clear
Fastener Thread Type
Partially Threaded
Hook Length
3/4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZMG58216
Zoro #
G922604017
UPC #
-
Country of Origin
United States
Dimensions
Body Length
10 in
Hook Length
3/4 in
Details
Finish
Zinc Clear
Fastener Thread Type
Partially Threaded
Material
Carbon Steel
Item
60 Degree Hook Bolt
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.