
1/4 - 20 X 2" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW
Mfr # 2045935
Zoro # G622604348
product price:Â $0.77
/ea
Sold in multiples of 50 for $38.50
Key Features
Material
Alloy Steel
Rockwell Hardness
HRC 33-39
Thread Fit
2A
Material Grade/Class
Grade 8-/ Grade BD
Finish
Trivalent Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045935
Zoro #
G622604348
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 in
Thread Size
1/4"-20
Details
Material
Alloy Steel
Rockwell Hardness
HRC 33-39
Thread Fit
2A
Material Grade/Class
Grade 8-/ Grade BD
Finish
Trivalent Zinc Yellow
Thread Pitch
20
Item
Threaded Rod
Material Quality Standards
SAE J429, ASTM A354
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.