Zoro Homepage

1/4 - 20 X 3 1/2" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN

  • Mfr # 2026023

  • Zoro # G422604289


product price: $1.69
/ea
Sold in multiples of 25 for $42.25

Key Features

Material Grade/Class
Grade 8-/ Grade BD
Rockwell Hardness
HRC 33-39
Thread Fit
2A
Material Quality Standards
SAE J429, ASTM A354
Thread Pitch
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2026023
Zoro #
G422604289
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3-1/2 in

Details

Material Grade/Class
Grade 8-/ Grade BD
Rockwell Hardness
HRC 33-39
Thread Fit
2A
Material Quality Standards
SAE J429, ASTM A354
Thread Pitch
20
Item
Threaded Rod
Material
Alloy Steel
Finish
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.