
1/4 - 20 X 3/4" SHORT SQUARE NECK ROUND HEAD BOLT SAE GR 5 J429 ZNYEL
Mfr # 1819862
Zoro # G122604183
product price:Â $0.07
/ea
Sold in multiples of 500 for $35.00
Key Features
Material Grade/Class
5
Head Type
Dome Head
Fastener Industry Standards
SAE J429
Finish
Zinc Yellow
Color
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1819862
Zoro #
G122604183
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3/4 in
Details
Material Grade/Class
5
Head Type
Dome Head
Fastener Industry Standards
SAE J429
Item
Carriage Bolt
Finish
Zinc Yellow
Color
Zinc Yellow
Material
Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.