1/4 - 28 X 2" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW

  • Mfr # 2045949

  • Zoro # G822604377


product price:  $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Material Quality Standards
SAE J429, ASTM A354
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Finish
Trivalent Zinc Yellow
Rockwell Hardness
HRC 33-39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045949
Zoro #
G822604377
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Thread Size
1/4"-28

Details

Material Quality Standards
SAE J429, ASTM A354
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Finish
Trivalent Zinc Yellow
Rockwell Hardness
HRC 33-39
Item
Threaded Rod
Material
Alloy Steel
Thread Pitch
28

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.