
1/4 - 28 X 3" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW
Mfr # 2045950
Zoro # G022604382
product price:Â $1.69
/ea
Sold in multiples of 25 for $42.25
Key Features
Thread Fit
2A
Thread Pitch
28
Rockwell Hardness
HRC 33-39
Material Quality Standards
SAE J429, ASTM A354
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045950
Zoro #
G022604382
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3 in
Thread Size
1/4"-28
Details
Thread Fit
2A
Thread Pitch
28
Rockwell Hardness
HRC 33-39
Material Quality Standards
SAE J429, ASTM A354
Material
Alloy Steel
Finish
Trivalent Zinc Yellow
Material Grade/Class
Grade 8-/ Grade BD
Item
Threaded Rod
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.