Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 - 28 X 4" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN

  • Mfr # 2026035

  • Zoro # G122604374


product price: $2.25
/ea
Sold in multiples of 16 for $36.00

Key Features

Rockwell Hardness
HRC 33-39
Thread Fit
2A
Material Grade/Class
Grade 8-/ Grade BD
Material
Alloy Steel
Thread Pitch
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2026035
Zoro #
G122604374
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 in

Details

Rockwell Hardness
HRC 33-39
Thread Fit
2A
Material Grade/Class
Grade 8-/ Grade BD
Material
Alloy Steel
Thread Pitch
28
Material Quality Standards
SAE J429, ASTM A354
Item
Threaded Rod
Finish
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.