
1/4 - 28 X 6FT L FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN
Mfr # 2026038
Zoro # G722604330
product price: $6.89
/eaSold in multiples of 6 for $41.34
Key Features
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Material Quality Standards
SAE J429, ASTM A354
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2026038
Zoro #
G722604330
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
72 in
Details
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Material Quality Standards
SAE J429, ASTM A354
Finish
Plain
Thread Pitch
28
Item
Threaded Rod
Material
Alloy Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.