
1/4 - 28 X 6FT L FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW
Mfr # 2045955
Zoro # G122604367
product price:Â $11.89
/ea
Sold in multiples of 3 for $35.67
Key Features
Thread Fit
2A
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8-/ Grade BD
Thread Pitch
28
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2045955
Zoro #
G122604367
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
72 in
Thread Size
1/4"-28
Details
Thread Fit
2A
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8-/ Grade BD
Thread Pitch
28
Item
Threaded Rod
Material
Alloy Steel
Finish
Trivalent Zinc Yellow
Material Quality Standards
SAE J429, ASTM A354
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.