Zoro Homepage

1/4 x 1-1/8" Flat Head Solid Rivet 18-8 Stainless Steel

  • Mfr # ZMG58091

  • Zoro # G322604280


product price: $0.20
/ea
Sold in multiples of 200 for $40.00

Key Features

Rivet Body Material
18-8 Stainless Steel
Fastener Finish
Plain
Rivet Length
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMG58091
Zoro #
G322604280
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Length
1-1/8 in

Details

Rivet Body Material
18-8 Stainless Steel
Fastener Finish
Plain
Item
Solid Rivet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.