
2 - 12 X 12" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN
Mfr # 2046051
Zoro # G022604351
product price: $59.45
/eaKey Features
Material Quality Standards
ASTM A354
Finish
Plain
Rockwell Hardness
HRC 33-39
Thread Pitch
12
Material Grade/Class
Grade BD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046051
Zoro #
G022604351
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Details
Material Quality Standards
ASTM A354
Finish
Plain
Rockwell Hardness
HRC 33-39
Thread Pitch
12
Material Grade/Class
Grade BD
Material
Alloy Steel
Thread Fit
2A
Item
Threaded Rod
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.