
2 - 12 X 36" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW
Mfr # 2046053
Zoro # G322604334
product price:Â $253.99
/ea
Free Shipping & Returns
Key Features
Thread Fit
2A
Overall Length
36 in
Rockwell Hardness
HRC 33-39
Material Quality Standards
ASTM A354
Material Grade/Class
Grade BD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2046053
Zoro #
G322604334
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Thread Size
2"-12
Details
Thread Fit
2A
Rockwell Hardness
HRC 33-39
Material Quality Standards
ASTM A354
Material Grade/Class
Grade BD
Finish
Trivalent Zinc Yellow
Item
Threaded Rod
Material
Alloy Steel
Thread Pitch
12
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.