2 1/4" - 3 ACME HEAVY HEX NUT RIGHT HD MED CARB STEEL PLAIN

  • Mfr # ZMG58269

  • Zoro # G622604140


product price: $16.35
/ea
Sold in multiples of 3 for $49.05

Key Features

Material Grade/Class
5
Material
Carbon Steel
Standards
SAE J995
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMG58269
Zoro #
G622604140
UPC #
-
Country of Origin
Korea, Republic of

Details

Material Grade/Class
5
Material
Carbon Steel
Standards
SAE J995
Finish
Plain
Item
ACME Heavy Hex Nut

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.