
2"- 4 ACME HEAVY HEX NUT RIGHT HD MED CARB STEEL PLAIN
Mfr # ZMG58268
Zoro # G222604052
product price: $11.99
/ea
Sold in multiples of 3 for $35.97
Key Features
Material Grade/Class
5
Finish
Plain
Standards
SAE J995
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZMG58268
Zoro #
G222604052
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
ACME Heavy Hex Nut
Material Grade/Class
5
Finish
Plain
Standards
SAE J995
Material
Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.