3/4" - 10 X 1.255" TAPPED WELD BOSS PILOTED 1010 - 1018 STEEL PLAIN

  • Mfr # 2022985

  • Zoro # G922604093


product price:  $3.15
/ea
Sold in multiples of 12 for $37.80

Key Features

Base Length
1.255 in
Finish
Plain
Material
1010 - 1018 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2022985
Zoro #
G922604093
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Length
1.255 in

Details

Finish
Plain
Material
1010 - 1018 Steel
Item
Piloted Weld Boss

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.