Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 - 10 X 23" FULLY THREADED STRAIGHT ROD A193 B7 PLAIN W/ LIGHT OIL PER PRINT

  • Mfr # 2044369

  • Zoro # G322604228


product price: $8.59
/ea
Sold in multiples of 4 for $34.36

Key Features

Material Quality Standards
ASTM A193
Thread Fit
2A
Material Grade/Class
B7
Rockwell Hardness
HRC 35 MAX
Thread Pitch
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2044369
Zoro #
G322604228
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
23 in

Details

Material Quality Standards
ASTM A193
Thread Fit
2A
Material Grade/Class
B7
Rockwell Hardness
HRC 35 MAX
Thread Pitch
10
Finish
Plain
Material
Alloy Steel
Item
Threaded Rod

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.