3/4 - 10 X 36" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW

  • Mfr # 2038449

  • Zoro # G222604342


product price:  $24.79
/ea
Sold in multiples of 2 for $49.58

Key Features

Material Grade/Class
Grade 8-/ Grade BD
Rockwell Hardness
HRC 33-39
Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
Thread Pitch
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2038449
Zoro #
G222604342
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thread Size
3/4"-10

Details

Material Grade/Class
Grade 8-/ Grade BD
Rockwell Hardness
HRC 33-39
Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
Thread Pitch
10
Finish
Trivalent Zinc Yellow
Item
Threaded Rod
Material
Alloy Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.