3/4 - 6 ACME HEAVY HEX NUT RIGHT HD MED CARB STEEL PLAIN

  • Mfr # ZMG58137

  • Zoro # G922603997


product price: $0.75
/ea
Sold in multiples of 50 for $37.50

Key Features

Material Grade/Class
5
Finish
Plain
Material
Carbon Steel
Standards
SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMG58137
Zoro #
G922603997
UPC #
-
Country of Origin
Korea, Republic of

Details

Material Grade/Class
5
Finish
Plain
Material
Carbon Steel
Standards
SAE J995
Item
ACME Heavy Hex Nut

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.