3/4 - 6 x 36" ACME FULLY THREADED STRAIGHT ROD ASTM A193 B7 STEEL BLACK OXIDE

  • Mfr # ZMG58259

  • Zoro # G622604010


product price:  $14.35
/ea
Sold in multiples of 3 for $43.05

Key Features

Thread Pitch
6
Material Quality Standards
ASTM A193
Material Grade/Class
B7
Thread Fit
2G
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMG58259
Zoro #
G622604010
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thread Size
3/4"-6

Details

Thread Pitch
6
Material Quality Standards
ASTM A193
Material Grade/Class
B7
Thread Fit
2G
Finish
Black Oxide
Rockwell Hardness
HRC 35 MAX
Material
Alloy Steel
Item
Threaded Rod

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.