3/8 - 16 X 2.5" #7 Head Bucket Tooth (Key) Plow Bolt Grade 8 Black Oxide

  • Mfr # ZMG58193

  • Zoro # G722603999


product price:  $0.87
/ea
Sold in multiples of 50 for $43.50

Key Features

Finish
Black Oxide
Material Grade/Class
8
Fastener Industry Standards
SAE J429
Material
Alloy Steel
Head Type
#7 Bucket Tooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMG58193
Zoro #
G722603999
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2.5 in

Details

Finish
Black Oxide
Material Grade/Class
8
Fastener Industry Standards
SAE J429
Material
Alloy Steel
Head Type
#7 Bucket Tooth
Item
#7 Head Bucket Tooth Plow Bolt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products