4 - 4 HEAVY HEX SLOTTED NUT RIGHT HD GRADE 5 MED CARB STEEL PLAIN

  • Mfr # ZMG58128

  • Zoro # G122604091


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Material Grade/Class
5
Material
Carbon Steel
Finish
Plain
Standards
SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMG58128
Zoro #
G122604091
UPC #
-
Country of Origin
Korea, Republic of

Details

Material Grade/Class
5
Item
Heavy Slotted Hex Nut
Material
Carbon Steel
Finish
Plain
Standards
SAE J995

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.