5/16" - 18 X 0.640" TAPPED WELD BOSS PILOTED 1010 - 1018 STEEL PLAIN

  • Mfr # 2022981

  • Zoro # G322604242


product price:  $0.68
/ea
Sold in multiples of 75 for $51.00

Key Features

Base Length
0.640 in
Finish
Plain
Material
1010 - 1018 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2022981
Zoro #
G322604242
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Length
0.640 in

Details

Item
Piloted Weld Boss
Finish
Plain
Material
1010 - 1018 Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.