
5/16 - 24 X 12" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW
Mfr # 2045977
Zoro # G322604235
product price:Â $5.15
/ea
Sold in multiples of 7 for $36.05
Key Features
Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
Thread Pitch
24
Rockwell Hardness
HRC 33-39
Finish
Trivalent Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2045977
Zoro #
G322604235
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Thread Size
5/16"-24
Details
Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
Thread Pitch
24
Rockwell Hardness
HRC 33-39
Finish
Trivalent Zinc Yellow
Material Grade/Class
Grade 8-/ Grade BD
Material
Alloy Steel
Item
Threaded Rod
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.