Zoro Homepage

5/16 - 24 X 2" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN

  • Mfr # 2026055

  • Zoro # G822604056


product price: $1.29
/ea
Sold in multiples of 50 for $64.50

Key Features

Rockwell Hardness
HRC 33-39
Thread Pitch
24
Material Quality Standards
SAE J429, ASTM A354
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2026055
Zoro #
G822604056
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in

Details

Rockwell Hardness
HRC 33-39
Thread Pitch
24
Material Quality Standards
SAE J429, ASTM A354
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Finish
Plain
Material
Alloy Steel
Item
Threaded Rod

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.