5/16 - 24 X 2" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW

  • Mfr # 2045974

  • Zoro # G622604065


product price:  $1.35
/ea
Sold in multiples of 25 for $33.75

Key Features

Finish
Trivalent Zinc Yellow
Thread Pitch
24
Material Grade/Class
Grade 8-/ Grade BD
Material
Alloy Steel
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2045974
Zoro #
G622604065
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Thread Size
5/16"-24

Details

Finish
Trivalent Zinc Yellow
Thread Pitch
24
Material Grade/Class
Grade 8-/ Grade BD
Material
Alloy Steel
Item
Threaded Rod
Thread Fit
2A
Material Quality Standards
SAE J429, ASTM A354
Rockwell Hardness
HRC 33-39

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.