5/16 - 24 X 3" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW

  • Mfr # 2045975

  • Zoro # G022604276


product price:  $0.80
/ea
Sold in multiples of 50 for $40.00

Key Features

Thread Pitch
24
Material Grade/Class
Grade 8-/ Grade BD
Rockwell Hardness
HRC 33-39
Finish
Trivalent Zinc Yellow
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045975
Zoro #
G022604276
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 in
Thread Size
5/16"-24

Details

Thread Pitch
24
Material Grade/Class
Grade 8-/ Grade BD
Rockwell Hardness
HRC 33-39
Finish
Trivalent Zinc Yellow
Item
Threaded Rod
Thread Fit
2A
Material Quality Standards
SAE J429, ASTM A354
Material
Alloy Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.