
5/16 - 24 X 6FT L FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW
Mfr # 2045982
Zoro # G122604039
product price:Â $14.95
/ea
Sold in multiples of 3 for $44.85
Key Features
Thread Pitch
24
Thread Fit
2A
Material Grade/Class
Grade 8-/ Grade BD
Rockwell Hardness
HRC 33-39
Finish
Trivalent Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045982
Zoro #
G122604039
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
72 in
Thread Size
5/16"-24
Details
Thread Pitch
24
Thread Fit
2A
Item
Threaded Rod
Material Grade/Class
Grade 8-/ Grade BD
Rockwell Hardness
HRC 33-39
Finish
Trivalent Zinc Yellow
Material Quality Standards
SAE J429, ASTM A354
Material
Alloy Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.