
5/8" - 11 X 1.255" TAPPED WELD BOSS PILOTED 1010 - 1018 STEEL PLAIN
Mfr # 2022984
Zoro # G822604063
product price:Â $2.55
/ea
Sold in multiples of 15 for $38.25
Key Features
Base Length
1.255 in
Material
1010 - 1018 Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2022984
Zoro #
G822604063
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Base Length
1.255 in
Details
Item
Piloted Weld Boss
Material
1010 - 1018 Steel
Finish
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.