Zoro Homepage

5/8 - 11 X 24" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN

  • Mfr # 2035568

  • Zoro # G022604290


product price: $8.29
/ea
Sold in multiples of 5 for $41.45

Key Features

Thread Fit
2A
Material Grade/Class
Grade 8-/ Grade BD
Thread Pitch
11
Material Quality Standards
SAE J429, ASTM A354
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035568
Zoro #
G022604290
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in

Details

Thread Fit
2A
Material Grade/Class
Grade 8-/ Grade BD
Item
Threaded Rod
Thread Pitch
11
Material Quality Standards
SAE J429, ASTM A354
Material
Alloy Steel
Rockwell Hardness
HRC 33-39
Finish
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.