Zoro Homepage

5/8 - 11 X 6" STRUCTURAL HEAVY HEX HEAD BOLT A325 ZNYEL PER PRINT

  • Mfr # 2018997

  • Zoro # G122604190


product price: $2.15
/ea
Sold in multiples of 18 for $38.70

Key Features

Grade A325 Material Grade/Class
Head Type
HEX HEAD
Finish
Zinc Yellow
Material
Carbon Steel
Standards
ASTM A325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018997
Zoro #
G122604190
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
6 in

Details

Material Grade/Class
Grade A325
Head Type
HEX HEAD
Item
Structural Bolt
Finish
Zinc Yellow
Material
Carbon Steel
Standards
ASTM A325

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.