5/8 - 8 x 36" ACME FULLY THREADED STRAIGHT ROD ASTM A193 B7 STEEL BLACK OXIDE

  • Mfr # ZMG58258

  • Zoro # G722604095


product price:  $9.19
/ea
Sold in multiples of 4 for $36.76

Key Features

Rockwell Hardness
HRC 35 MAX
Finish
Black Oxide
Material Grade/Class
B7
Thread Pitch
8
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMG58258
Zoro #
G722604095
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thread Size
5/8"-8

Details

Rockwell Hardness
HRC 35 MAX
Finish
Black Oxide
Material Grade/Class
B7
Thread Pitch
8
Material
Alloy Steel
Material Quality Standards
ASTM A193
Item
Threaded Rod
Thread Fit
2G

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.