
7/16 - 14 X 1 1/2" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN
Mfr # 2045987
Zoro # G522604141
product price: $0.44
/eaSold in multiples of 100 for $44.00
Key Features
Material Grade/Class
Grade 8-/ Grade BD
Material Quality Standards
SAE J429, ASTM A354
Material
Alloy Steel
Thread Fit
2A
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045987
Zoro #
G522604141
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1-1/2 in
Details
Material Grade/Class
Grade 8-/ Grade BD
Material Quality Standards
SAE J429, ASTM A354
Material
Alloy Steel
Thread Fit
2A
Finish
Plain
Item
Threaded Rod
Thread Pitch
14
Rockwell Hardness
HRC 33-39
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.