
7/16 - 14 X 1 1/2" NO. 3 FLAT HEAD PLOW BOLT SAE GR 5 J429 ZNCLR
Mfr # 1203094
Zoro # G622604041
product price:Â $0.28
/ea
Sold in multiples of 125 for $35.00
Key Features
Fastener Length
1-1/2 in
Material Grade/Class
5
Head Type
#3 FLAT HEAD
Finish
Zinc Clear
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1203094
Zoro #
G622604041
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1-1/2 in
Details
Material Grade/Class
5
Head Type
#3 FLAT HEAD
Item
Plow Bolt
Finish
Zinc Clear
Material
Carbon Steel
Fastener Industry Standards
SAE J429
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.