7/16 - 14 X 36" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW

  • Mfr # 2045993

  • Zoro # G822604100


product price:  $14.39
/ea
Sold in multiples of 3 for $43.17

Key Features

Material Quality Standards
SAE J429, ASTM A354
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8-/ Grade BD
Thread Pitch
14
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2045993
Zoro #
G822604100
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thread Size
7/16"-14

Details

Material Quality Standards
SAE J429, ASTM A354
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8-/ Grade BD
Thread Pitch
14
Thread Fit
2A
Material
Alloy Steel
Item
Threaded Rod
Finish
Trivalent Zinc Yellow

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.