7/16 - 14 X 6FT L FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW

  • Mfr # 2045995

  • Zoro # G222604014


product price:  $36.89
/ea

Key Features

Thread Fit
2A
Material Grade/Class
Grade 8-/ Grade BD
Material
Alloy Steel
Finish
Trivalent Zinc Yellow
Thread Pitch
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2045995
Zoro #
G222604014
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
72 in
Thread Size
7/16"-14

Details

Thread Fit
2A
Material Grade/Class
Grade 8-/ Grade BD
Item
Threaded Rod
Material
Alloy Steel
Finish
Trivalent Zinc Yellow
Thread Pitch
14
Material Quality Standards
SAE J429, ASTM A354
Rockwell Hardness
HRC 33-39

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products