Zoro Homepage

7/16 - 20 X 0.60" HEX HEAD CAP SCREW REDUCED SHANK 416 SS PLAIN

  • Mfr # ZMG58220

  • Zoro # G822604087


product price: $3.55
/ea
Sold in multiples of 10 for $35.50

Key Features

Thread Length
0.25 in
Fastener Length
0.60 in
Finish
Plain
Material
416 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMG58220
Zoro #
G822604087
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Length
0.25 in
Fastener Length
0.60 in

Details

Finish
Plain
Material
416 Stainless Steel
Item
Hex Head Cap Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.