
7/16 - 20 X 36" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW
Mfr # 2046000
Zoro # G122604060
product price:Â $20.55
/ea
Sold in multiples of 2 for $41.10
Key Features
Thread Fit
2A
Thread Pitch
20
Rockwell Hardness
HRC 33-39
Material Quality Standards
SAE J429, ASTM A354
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046000
Zoro #
G122604060
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Thread Size
7/16"-20
Details
Thread Fit
2A
Thread Pitch
20
Item
Threaded Rod
Rockwell Hardness
HRC 33-39
Material Quality Standards
SAE J429, ASTM A354
Material
Alloy Steel
Material Grade/Class
Grade 8-/ Grade BD
Finish
Trivalent Zinc Yellow
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.