7/8 - 6 x 36" ACME FULLY THREADED STRAIGHT ROD ASTM A193 B7 STEEL BLACK OXIDE

  • Mfr # ZMG58260

  • Zoro # G122604084


product price:  $18.55
/ea
Sold in multiples of 2 for $37.10

Key Features

Thread Fit
2G
Material Grade/Class
B7
Material
Alloy Steel
Finish
Black Oxide
Thread Pitch
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMG58260
Zoro #
G122604084
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thread Size
7/8"-6

Details

Thread Fit
2G
Material Grade/Class
B7
Item
Threaded Rod
Material
Alloy Steel
Finish
Black Oxide
Thread Pitch
6
Rockwell Hardness
HRC 35 MAX
Material Quality Standards
ASTM A193

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.