
7/8 - 9 X 24" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN
Mfr # 2035575
Zoro # G422604371
product price: $16.69
/eaSold in multiples of 3 for $50.07
Key Features
Thread Fit
2A
Material Quality Standards
SAE J429, ASTM A354
Thread Pitch
9
Rockwell Hardness
HRC 33-39
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2035575
Zoro #
G422604371
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
24 in
Details
Thread Fit
2A
Material Quality Standards
SAE J429, ASTM A354
Item
Threaded Rod
Thread Pitch
9
Rockwell Hardness
HRC 33-39
Finish
Plain
Material Grade/Class
Grade 8-/ Grade BD
Material
Alloy Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.