
7/8 - 9 X 6 1/2" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN
Mfr # 2046015
Zoro # G822604230
product price: $8.49
/eaSold in multiples of 5 for $42.45
Key Features
Material Grade/Class
Grade 8-/ Grade BD
Thread Pitch
9
Finish
Plain
Rockwell Hardness
HRC 33-39
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046015
Zoro #
G822604230
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6-1/2 in
Details
Material Grade/Class
Grade 8-/ Grade BD
Thread Pitch
9
Finish
Plain
Rockwell Hardness
HRC 33-39
Material
Alloy Steel
Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
Item
Threaded Rod
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.