Zoro Homepage

9/16 - 12 X 6" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN

  • Mfr # 2046005

  • Zoro # G722604286


product price: $2.49
/ea
Sold in multiples of 14 for $34.86

Key Features

Material Grade/Class
Grade 8-/ Grade BD
Finish
Plain
Rockwell Hardness
HRC 33-39
Thread Fit
2A
Thread Pitch
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046005
Zoro #
G722604286
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 in

Details

Material Grade/Class
Grade 8-/ Grade BD
Finish
Plain
Rockwell Hardness
HRC 33-39
Thread Fit
2A
Thread Pitch
12
Material
Alloy Steel
Item
Threaded Rod
Material Quality Standards
SAE J429, ASTM A354

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.