
9/16 - 18 X 36" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN
Mfr # 2046011
Zoro # G422604173
product price: $12.55
/eaSold in multiples of 3 for $37.65
Key Features
Overall Length
36 in
Rockwell Hardness
HRC 33-39
Thread Fit
2A
Material Grade/Class
Grade 8-/ Grade BD
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046011
Zoro #
G422604173
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Details
Rockwell Hardness
HRC 33-39
Thread Fit
2A
Item
Threaded Rod
Material Grade/Class
Grade 8-/ Grade BD
Material
Alloy Steel
Finish
Plain
Thread Pitch
18
Material Quality Standards
SAE J429, ASTM A354
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.