Zoro Homepage

Auto Packaging Bags Roll - Clear with White, 3 Mil, 4 x 6"

  • Mfr # ZMG58111

  • Zoro # G722604057


product price: $41.99
/ea

Key Features

Core Dia.
3 with 1 core adapter
Hang Hole
No
Thickness
3 mil
Length
6 in
Size
4 x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMG58111
Zoro #
G722604057
UPC #
-
Country of Origin
China

Dimensions

Core Dia.
3 with 1 core adapter
Thickness
3 mil
Length
6 in
Size
4 x 6 in
Width
4 in

Details

Hang Hole
No
Item
Auto Packaging Bags Roll
Color
Clear/White
Material
LDPE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.